missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MedChemExpress Streptavidin Magnetic Beads
Click to view available options
Quantity:
1 mL
5 mL
10 mL
Unit Size:
10mL
1mL
5mL
Specifications
Specifications
| Content And Storage | Stored at 4°C, and is stable for up to 2 year. Do not centrifuge, dry or freeze the magnetic beads. |
| Shipping Condition | Room temperature |
| Quantity | 5 mL |
| Target | VD/VDR |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction