Learn More
- Home
- Products
- Vials
- Cryogenic Storage Vials
- Thermo Scientific™ Nunc™ Universal Tri-coded Tubes
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
-
Actual product may vary.
Thermo Scientific™ Nunc™ Universal Tri-coded Tubes
Product Code. 31935697| Product Code. | Capacity (Metric) | Closure Color | Barcode | Style | Unit Size |
|---|---|---|---|---|---|
| 31935697 | 5 mL | Purple | 1D/2D/HR | Bulk | Pack of 240 |
| 31935677 | 1.8 mL | Red | 1D/2D/HR | Racked | Pack of 480 |
| 31935635 | 1.8 mL | Orange | 1D/2D/HR | Racked | Pack of 480 |
| 31935678 | 1.8 mL | Yellow | 1D/2D/HR | Racked | Pack of 480 |
| 31935679 | 1.8 mL | Green | 1D/2D/HR | Racked | Pack of 480 |
| 31935600 | 1.8 mL | Blue | 1D/2D/HR | Racked | Pack of 480 |
| 31935571 | 1.8 mL | Purple | 1D/2D/HR | Racked | Pack of 480 |
| 31935665 | 1.8 mL | Red | 1D/2D/HR | Bulk | Pack of 480 |
| 31935594 | 1.8 mL | Orange | 1D/2D/HR | Bulk | Pack of 480 |
| 31935650 | 1.8 mL | Yellow | 1D/2D/HR | Bulk | Pack of 480 |
| 31935625 | 1.8 mL | Green | 1D/2D/HR | Bulk | Pack of 480 |
| 31935626 | 1.8 mL | Blue | 1D/2D/HR | Bulk | Pack of 480 |
| 31935615 | 1.8 mL | Purple | 1D/2D/HR | Bulk | Pack of 480 |
| 30485125 | 2 mL | Clear | 1D/2D/HR | Barcoded Rack | Pack of 480 |
| 31935691 | 2 mL | Red | 1D/2D/HR | Barcoded Rack | Pack of 480 |
| 31935662 | 2 mL | Orange | 1D/2D/HR | Barcoded Rack | Pack of 480 |
| 31935605 | 2 mL | Yellow | 1D/2D/HR | Barcoded Rack | Pack of 480 |
| 31935595 | 2 mL | Green | 1D/2D/HR | Barcoded Rack | Pack of 480 |
| 31935676 | 2 mL | Blue | 1D/2D/HR | Barcoded Rack | Pack of 480 |
| 31935598 | 2 mL | Purple | 1D/2D/HR | Barcoded Rack | Pack of 480 |
| 30485124 | 5 mL | Clear | 1D/2D/HR | Racked | Pack of 240 |
| 31935680 | 5 mL | Red | 1D/2D/HR | Racked | Pack of 240 |
| 31935622 | 5 mL | Orange | 1D/2D/HR | Racked | Pack of 240 |
| 31935696 | 5 mL | Yellow | 1D/2D/HR | Racked | Pack of 240 |
| 31935559 | 5 mL | Green | 1D/2D/HR | Racked | Pack of 240 |
| 31935567 | 5 mL | Blue | 1D/2D/HR | Racked | Pack of 240 |
| 31935652 | 5 mL | Purple | 1D/2D/HR | Racked | Pack of 240 |
| 31935654 | 5 mL | Red | 1D/2D/HR | Bulk | Pack of 240 |
| 31935694 | 5 mL | Orange | 1D/2D/HR | Bulk | Pack of 240 |
| 31935520 | 5 mL | Yellow | 1D/2D/HR | Bulk | Pack of 240 |
| 31935655 | 5 mL | Green | 1D/2D/HR | Bulk | Pack of 240 |
| 31935521 | 5 mL | Blue | 1D/2D/HR | Bulk | Pack of 240 |
Description
Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode. Tri-coded tubes come sterile and offered in both racked and bulk formats. The 2D screwtop tubes meet a range of manual and automated long term storage needs and can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment.
Scalable
- Tubes and rack are ideal for both lower-throughput and high-throughput use
- Feature graduations and white patch for manual marking
- Can be used in traditional cryostorage boxes made for 10 x 10 arrays
- External threads limit contamination
- Automation-pickable in Universal Latch Rack
Innovative Universal Cap Design
- Single-piece construction with molded-in gasket
- Cannot be over-tightened manually or with automated capping tools
- Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen
Secure Tracking
- Permanently-bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
- 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
- Scan the tube to access sample information and identify the contents
- Tubes featured with 1D (linear) barcode and human readable on the side that matches 2D barcode on the bottom of the tube
Stringent Quality Control
- Every 2D barcoded storage tube is scanned to ensure readability
- Barcodes are checked against database of previously-assigned codes to prevent duplicates
- Every tube has a Sterility Assurance Level of 106 and is made with class VI medical grade resins
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.