Learn More
Thermo Scientific™ Nunc™ Universal Tri-coded Tubes

Description
Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode. Tri-coded tubes come sterile and offered in both racked and bulk formats. The 2D screwtop tubes meet a range of manual and automated long term storage needs and can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment.
Use the automation friendly Thermo Scientific™ Nunc™ Universal Tri-coded Tubes to improve the efficiency and throughput of your sample storage workflow. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D, 1D linear and human readable barcode. Tri-coded tubes come sterile and offered in both racked and bulk formats. The 2D screwtop tubes meet a range of manual and automated long term storage needs and can be used in combination with Thermo Scientific barcode readers, arrayers and capping equipment.
Specifications
Specifications
| Product Type | Externally-threaded Universal Tube |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 1.8 mL |
| Bottom Shape | Flat |
| Material | Plastic |
| Thread Style | External |
| No. per Case | Case of 480 |
| No. per Pack | 10 bags of 48 |
| Packaging | Bulk |
| Shape | Cylindrical |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.