Learn More
Thermo Scientific™ Nunc™ Multidishes with HydroCell™ Surface
Description
Inhibit the attachment of adherent cells and enable the formation of cell clusters with Thermo Scientific™ Nunc™ Multidishes with Thermo Scientific™ HydroCell™ Surface, featuring super-low cell binding capacity with premium quality.
A covalently immobilized super hydrophilic polymer forms a thin, even layer on cultureware with HydroCell Surface, resulting in minimal cell adhesion and protein adsorption. Depending on cell type, cells can be grown as a suspension of single cells or as a suspension of cell clusters.
- Minimal cell adhesion—high yield of cells and eliminate unwanted adhesion-induced differentiation
- Minimal protein adsorption—high yield of cell-secreted proteins
- Ideal for culturing embryroid bodies, neurospheres, or other anchorage-independent cell clusters
- Sterile and non-pyrogenic
- Customized bar coding is available
Ordering Information:
Individually wrapped with lid.
Specifications
Specifications
| Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
| Closure Color | Clear |
| Closure Included | Closure Included |
| Bottom Shape | Flat |
| Color | Clear |
| Culture Area | 1.9 sq. cm |
| Shape | Rectangular |
| Sterility | Sterile |
| Surface Treatment | HydroCell |
| Type | Multi Dish |
| Show More |
For research and single-use only.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.