Learn More
Thermo Scientific™ Nunc™ Multidishes with HydroCell™ Surface
Description
Inhibit the attachment of adherent cells and enable the formation of cell clusters with Thermo Scientific™ Nunc™ Multidishes with Thermo Scientific™ HydroCell™ Surface, featuring super-low cell binding capacity with premium quality.
A covalently immobilized super hydrophilic polymer forms a thin, even layer on cultureware with HydroCell Surface, resulting in minimal cell adhesion and protein adsorption. Depending on cell type, cells can be grown as a suspension of single cells or as a suspension of cell clusters.
- Minimal cell adhesion—high yield of cells and eliminate unwanted adhesion-induced differentiation
- Minimal protein adsorption—high yield of cell-secreted proteins
- Ideal for culturing embryroid bodies, neurospheres, or other anchorage-independent cell clusters
- Sterile and non-pyrogenic
- Customized bar coding is available
Ordering Information:
Individually wrapped with lid.
Specifications
Specifications
| Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
| Closure Color | Clear |
| Closure Included | Closure Included |
| Bottom Shape | Flat |
| Color | Clear |
| Culture Area | 1.9 sq. cm |
| Shape | Rectangular |
| Sterility | Sterile |
| Surface Treatment | HydroCell |
| Type | Multi Dish |
| Show More |
For research and single-use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.