missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Low Cell Binding Microplates, F 96 well plate, clear, sterile, with lid
Click to view available options
Color:
Clear
Unit Size:
Pack of 8
Description
Suitable for a variety of cell types including embryonic stem cells, neural stem cells/neurospheres, and macrophages. Thermo Scientific™ Nunc Low Cell Binding Microplates are irradiated and require no hydration and facilitate formation, microscopy.
Inhibits unwanted differentiation of stem cells. Technology is based on a polymer presenting a phosphorylcholine moiety to the cells, mimicking the surface of a cell membrane. Surface is biologically inert and biocompatible, and it contains no animal-derived components.
- Coated with a propiertary surface that inhibits cell attachment
- Novel surface resists protein adsorption and cell adhesion
- Clear polystyrene
- Irradiated
- Suitable for a variety of cell types including embroyonic stem cells, neural stem cells/neuorspheres, macrophages
- Facilitate formation, microscopy, and transfer of embryoid bodies
- Customized bar coding is available
Specifications
Specifications
| Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
| Format | Standard |
| Lid | With Lid |
| Array | 8 x 12 |
| Packaging | 1 Pk., 8 Cases |
| Product Line | Nunc |
| Color | Clear |
| Product Type | Microplate |
| Material | Polystyrene |
| Volume (Metric) Well | 200 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction