Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ II Chambered Coverglass
Culture and view living cells on a single device. This coverglass has optimum optical characteristics for high-magnification microscopy and confocal image analysis.
Brand: Thermo Scientific™ 155360
Code : 82
Additional Details : Weight : 2.00000kg
Description
Culture, examine, and analyze living cells on a single device. Thermo Scientific™ Nunc™ Lab-Tek™ II Chambered Coverglass with a No. 1.5 borosilicate glass bottom offers the ideal optical characteristics required for high-magnification microscopy and confocal image analysis. Available in 1-, 2-, 4-, and 8-well formats. The upper chamber structure cannot be removed from the coverglass.
- Non-removable polystyrene chambered media chamber securely mounted to extra-thin (No. 1.5) borosilicate coverglass for optimum high-power inverted microscopic viewing
- Gas exchange achieved with minimal evaporation through tabbed polystyrene cover
- For culturing and viewing living cells
- Sterile
Ordering Information:
Shipped sterile in convenient stackable incubation trays.
Specifications
1 | |
Polystyrene | |
Cell Culture | |
2.0 to 4.5 mL | |
Clear polystyrene lid with handles on the top and side for aseptic manipulations | |
55 x 24 mm | |
Clear |
8.6 cm2 | |
1-well Chambered Coverglass w/ non-removable well | |
Borosilicate Glass (1.5) | |
0.16 to 0.19 mm | |
16 | |
Sterile |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.