missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System

Enable cell growth directly on a glass microscope slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System.

Brand:  Thermo Scientific™ 154941

Code : 82

Additional Details : Weight : 2.80000kg

 View more versions of this product

Product Code. 13093043

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Enable cell growth (e.g. neurons) directly on an aminated glass slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System, which features a chemically modified CC2 growth surface that mimics the characters of polylysine coating. Available in 1-, 2-, 4-, and 8-well formats with removable media chambers.

  • Remains stable and consistent for over one year without refrigeration
  • Tabbed cover allows gas exchange while minimizing evaporation
  • Sterile
  • Removal tool separates chamber from glass
  • Provides binding sites optimal for fastidious cells
  • Light blue frosted writing area

Includes: Removal tool

Specifications

Specifications

8
Polystyrene
Cell Culture
0.2 to 0.5 mL
16
Sterile
0.7 cm2
8-well Chamber Slide w/ removable wells
CC2 Glass (mimics polylysine)
Clear polystyrene lid with handles on the top and side for aseptic manipulations
74 x 25 mm
Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.