Learn More
Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System
Description
Enable cell growth (e.g. neurons) directly on an aminated glass slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System, which features a chemically modified CC2 growth surface that mimics the characters of polylysine coating. Available in 1-, 2-, 4-, and 8-well formats with removable media chambers.
- Remains stable and consistent for over one year without refrigeration
- Tabbed cover allows gas exchange while minimizing evaporation
- Sterile
- Removal tool separates chamber from glass
- Provides binding sites optimal for fastidious cells
- Light blue frosted writing area
Includes: Removal tool
Specifications
Specifications
| Wells | 2 |
| Culture Area | 4.0 cm2 |
| Lid Material | Polystyrene |
| Description | 2-well Chamber Slide w/ removable wells |
| Surface Treatment | Cell Culture |
| Material | CC2 Glass (mimics polylysine) |
| Volume (Metric) Working | 1.0 to 2.0 mL |
| Includes | Clear polystyrene lid with handles on the top and side for aseptic manipulations |
| No. per Pack | 16 |
| Dimensions (LxW) | 74 x 25 mm |
| Mehr anzeigen |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.