missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ General Long Term Storage Tubes

Product Code. 10709251
Click to view available options
Volume (Metric):
4.5 mL
Unit Size:
Pack of 1200
This item is not returnable. View return policy

Product Code. 10709251

Brand: Thermo Scientific™ 347791

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Contain samples in cost-efficient round-bottom, externally-threaded Thermo Scientific™ Nunc™ General Long Term Storage Tubes.

Contiain samples in cost-efficient round-bottom, externally-threaded Thermo Scientific™ Nunc™ General Long Term Storage Tubes.

Starfoot vial fits into grooves of the CryoTube Rack (Cat. No. 376589), which allows one hand operation.
  • Caps and tubes packaged separately to save handling time
  • Tubes are nonsterile
  • Economical choice for less demanding applications
TRUSTED_SUSTAINABILITY

Specifications

Description Nunc Stor-It Tubes, external thread, round bottom
Diameter (Metric) Outer 91 mm
Sterility Non-sterile
Volume (Metric) 4.5 mL
No. per Case 1200
No. per Pack 300
Style Starfoot, round-bottom
Volume (Metric) Total 4.5 mL
Height (Metric) 12.5 mm
Quantity 1200/Cs., 300/Pk.
Type Storage Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.