Learn More
Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes
Description
Thermo Scientific™ Nunc™ EZFlip™ Conical Centrifuge Tubes can be opened and closed with one hand due to a proprietary hinged-cap system. The tubes feature an ergonomic design, and are compatible with both fixed-angle and swing bucket centrifuge rotors.
15-mL tube features
- Integrated leakproof cap prevents cross-contamination and lost closures
- Clarified polypropylene combines chemical resistance and high-speed tolerances
- Writing area and flat caps for sample identification
- Volume markings and graduations
- DNase/RNase free
- Product raw materials are biocompatible per USP Class VI test
- Product is non-cytotoxic and non-pyrogenic
- Sterilized version available (SAL 10-6)
- Max RCF: 8500 x g for the fixed-angle rotor, 7000 x g for swing bucket rotor*
- Operating temperature: –20 to 37°C
- Shelf life: 2 years
50-mL tube features
- Integrated leakproof cap prevents cross-contamination and lost closures
- Clarified polypropylene combines chemical resistance and high-speed tolerances
- Writing area and flat caps for sample identification
- Volume markings and graduations
- Product raw materials are biocompatible per USP Class VI test
- Product is non-cytotoxic and non-pyrogenic
- Max RCF: 15000 x g*
- Operating temperature: –20 to 37°C
*When fully supported by conical rotor cavity or conical adaptor
Ordering Information
Tubes are supplied in a bulk pack (sleeve) or a rack
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | Polypropylene |
| No. per Case | 500 |
| No. per Pack | 25 |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Shape | Conical |
| Bottom Shape | Conical |
| Graduated | Yes |
| Product Type | Centrifuge Tube |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.