missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Dishes with HydroCell™ Surface

Product Code. p-4524646
Click to view available options
Diameter (Metric):
35 mm
60 mm
100 mm
Unit Size:
Pack of 30
Pack of 6
This item is not returnable. View return policy

Product Code. 10298193

Brand: Thermo Scientific™ 174911

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Inhibit the attachment of adherent cells and enable the formation of cell clusters with the super-low cell binding capacity of these surface-treated dishes.

Inhibit the attachment of adherent cells and enable the formation of cell clusters with the super-low cell binding capacity of Thermo Scientific™ Nunc™ Dishes with Thermo Scientific™ HydroCell™ Surface.

Features:
  • Covalently immobilized super-hydrophilic polymer forms a thin, even layer on cultureware, resulting in minimal cell adhesion and protein adsorption
  • Depending on cell type, cells can be grown as a suspension of single cells or cell clusters.
  • Minimal cell adhesion for high yield of cells and elimination of unwanted adhesion-induced differentiation
  • Ideal for culturing embryroid bodies, neurospheres or other anchorage-independent cell clusters
  • Sterile and non-pyrogenic
TRUSTED_SUSTAINABILITY

Specifications

Closure Included Closure Included
Capacity (Metric) 12.5 mL (Well)
Shape Round
Sterility Sterile
Surface Treatment Cell Culture
Type Cell Culture Dish
Volume (Metric) Working 12.5 mL
Well Count 1
Includes Lid
No. per Case 6
No. per Pack 1
Vent Yes
Length (Metric) 92 mm
Height (Metric) 17 mm
Diameter (Metric) 100 mm
Show More Show Less

For research and single-use only

Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato