missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Dishes with HydroCell™ Surface

Product Code. 10298193
Change view
Click to view available options
Diameter (Metric):
35 mm
60 mm
100 mm
Unit Size:
Pack of 30
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10298193 100 mm Pack of 6
10125333 60 mm Pack of 30
10792594 35 mm Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10298193 Supplier Thermo Scientific™ Supplier No. 174911

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Inhibit the attachment of adherent cells and enable the formation of cell clusters with the super-low cell binding capacity of these surface-treated dishes.

Inhibit the attachment of adherent cells and enable the formation of cell clusters with the super-low cell binding capacity of Thermo Scientific™ Nunc™ Dishes with Thermo Scientific™ HydroCell™ Surface.

Features:
  • Covalently immobilized super-hydrophilic polymer forms a thin, even layer on cultureware, resulting in minimal cell adhesion and protein adsorption
  • Depending on cell type, cells can be grown as a suspension of single cells or cell clusters.
  • Minimal cell adhesion for high yield of cells and elimination of unwanted adhesion-induced differentiation
  • Ideal for culturing embryroid bodies, neurospheres or other anchorage-independent cell clusters
  • Sterile and non-pyrogenic
TRUSTED_SUSTAINABILITY

Specifications

Closure Included Closure Included
Capacity (Metric) 12.5 mL (Well)
Shape Round
Sterility Sterile
Surface Treatment Cell Culture
Type Cell Culture Dish
Volume (Metric) Working 12.5 mL
Well Count 1
Includes Lid
No. per Case 6
No. per Pack 1
Vent Yes
Length (Metric) 92 mm
Height (Metric) 17 mm
Diameter (Metric) 100 mm
Show More Show Less

For research and single-use only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.