missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell Culture Tubes
BIOPHARMA

Product Code. 10048960
Change view
Click to view available options
Closure Type:
Push-on Cap
Screw Cap
Volume (Metric) Working:
3 mL
7 mL
Shape:
Flat
Round
Unit Size:
Pack of 450
Pack of 600
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Type Volume (Metric) Working Shape Unit Size
10048960 Screw Cap 3 mL Flat Pack of 450
10682641 Push-on Cap 7 mL Round Pack of 600
10222821 Screw Cap 7 mL Round Pack of 600
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10048960 Supplier Thermo Scientific™ Supplier No. 156758
  • ONLINE EXCLUSIVE PRICE
    £762.54
    £443.92 / Pack of 450
    Save £318.62
    41% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perform adherent cell cultures in biotechnology, pharmaceutical and research laboratories with Thermo Scientific™ Nunc™ Cell Culture Tubes.

Perform adherent cell cultures in biotechnology, pharmaceutical and research laboratories, as well as in the production of vaccines and diagnostic kits with Thermo Scientific™ Nunc™ Cell Culture Tubes.

Features:
  • Polystyrene tubes, polyethylene caps
  • Flat-sided tube provides 5.5cm2 culture area for grow of adherent cells
  • Flat-sided tube allows easy microscopy; a coverslip can be used in the tube
  • Medium retained in the flat-sided tube in horizontal position
  • Treated with Thermo Scientific™ Nunclon™ Delta covering
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polyethylene
Closure Color White
Diameter (Metric) 16 mm
Product Type Culture Tube
Description Cell Culture Tube, 3mL
Closure Type Screw Cap
Color Natural
Length (Metric) 110 mm
Material Polystyrene
No. per Pack 75
No. per Case 450
Volume (Metric) Working 3 mL
Surface Treatment Nunclon Delta Cell Culture Treated
Sterility Sterile
Shape Flat
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.