Learn More
Thermo Scientific™ Nunc™ Cell-Culture Treated Multidishes
Description
Thermo Scientific Nunc Cell-Culture Treated Multidishes receive the Nunclon Delta surface treatment. This proprietary surface modification promotes maximum adhesion for a broad range of cell types and ensures optimum performance.
Nunclon Delta surface treatment ensures optimum performance for cell adhesion.
- Flat well bottom and stackable
- Raised well rims lower risk of cross contamination
- Sterilized by gamma irradiation and certified to be non-pyrogenic
- Excellent optical quality
- Alphanumerical codes for well identification
Round well styles
- Vented lids for gas exchange
- Recessed areas around wells act as a water reservoir to reduce evaporation from wells
- Lids with notched corners for easy orientation
Rectangular well styles
- Large culture area
- Accept standard glass cover slips: 24 x 60 mm for 4-well plate and 22 x 22 mm for 8-well plate
Additional information
24-well plates are 17 mm deep; 4-well plate is 10 mm deep
Specifications
Specifications
| Barcode | Custom Barcoding Available |
| Certifications/Compliance | ISO 13485:2016 (BSI Certificate Number: FM 653694) |
| Format | Standard |
| Culture Area | 1.9 sq. cm |
| Array | 2 x 2 |
| Color | Clear |
| Product Type | Cell Culture Dish |
| Material | Polystyrene |
| Volume (Metric) Well | 1 mL (Well) |
| No. of Wells | 4 |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.