missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4 Well Rectangular Dish, TC Surface, Pack of 10

Product Code. 11317734
Change view
Click to view available options
Quantity:
Case of 100
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11317734 Case of 100 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11317734 Supplier Thermo Scientific™ Supplier No. 167063
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nunc Cell-Culture Treated Multidishes receive the proprietary Nunclon™ Delta surface treatment which promotes maximum adhesion for a broad range of cell types.

Thermo Scientific™ Nunc Cell-Culture Treated Multidishes receive the Nunclon™ Delta surface treatment. This proprietary surface modification promotes maximum adhesion for a broad range of cell types and ensures optimum performance.

Nunclon Delta surface treatment ensures optimum performance for cell adhesion.

  • Flat well bottom and stackable
  • Raised well rims lower risk of cross contamination
  • Sterilized by gamma irradiation and certified to be non-pyrogenic
  • Excellent optical quality
  • Alphanumerical codes for well identification

Round Well Styles

  • Feature vented lids for gas exchange
  • Recessed areas around wells act as a water reservoir to reduce evaporation from wells
  • Lids with notched corners for easy orientation

Rectangular Well Styles

  • Large culture area
  • Accept standard glass cover slips: 24 × 60mm for 4-well plate; and 22 × 22mm for 8-well plate

Ordering Information:

24-well plates are 17mm deep; 4-well plate is 10mm deep

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance With certificate of traceability and quality (one certificate per case).
Culture Area 21.8 sq. cm
Color Clear
Product Type Cell Culture Dish
Material Polystyrene
Volume (Metric) Well 5 mL (Well)
No. of Wells 4
Volume (Metric) Working 5 mL
Sterility Sterile
Surface Treatment Nunclon Delta
Well Shape Flat Bottom (F-well)
Includes Lid
No. per Case 100
No. per Pack 10
Quantity Case of 100
Length (Metric) 127.8 mm
Width (Metric) 85.5 mm
Height (Metric) 14.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.