missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes

Product Code. 11391655
Click to view available options
Bottom Shape:
Conical (Self-standing)
Round
Round (Self-standing)
Capacity (Metric):
0.5 mL
1 mL
1.8 mL
3.6 mL
4.5 mL
Thread Style:
External
Internal
Style:
No Writing Surface, A-R Base
Writing Surface
Writing Surface, A-R Base
Writing Surface, No Cap
Förpackningsstorlek
Pack of 1200
Pack of 1500
Pack of 1600
Pack of 1800
Pack of 2000
Pack of 2500
Pack of 300
Pack of 400
Pack of 450
Pack of 500
Pack of 960
Denna artikel kan inte returneras. Se returpolicy

Produktkod. 11391655

missing translation for 'mfr': Thermo Scientific™ 375299

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternativa produkter

Denna artikel kan inte returneras. Se returpolicy

Store samples from general cold storage to the vapor phase of liquid nitrogen with these biobanking and cell culture cryogenic tubes, available with either internal or external threads.

Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.

  • Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
  • External or internally threaded options available
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • Bulk, uncapped, non-sterile versions available for less demanding applications
TRUSTED_SUSTAINABILITY

Specifikationer

Diameter (Metric) 12.4 mm
Product Type Cryogenic Tube
Description With writing surface
Diameter (English) Outer 0.488 in.
Autoclavable Not Autoclavable
Capacity (Metric) 1 mL
Bottom Shape Round
Material Polypropylene
Thread Style External
Length (English) 1.181 in.
Length (Metric) 30 mm
No. per Pack 500
Style Writing Surface
RNase Free Yes
Vapor LN2 (to -150°C) No
Product Line Nunc
Sterility Sterile
Anti-Rotation No
Packaging Quantity 500/Pk.
Closure Material Polyethylene
Capacity (English) 0.0338 oz.
Dnase Free Yes
Closure Type Screw Cap
Printed Yes
Visa mer Visa mindre
Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.