missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 384 Well Black Plate, TC Surface, Pack of 10

Description
Improve background, autofluorescence and crosstalk with Thermo Scientific™ Nunc™ 384-Well Polystyrene Black and White Microplates.
- Black microplates are recommended for fluorescence measurements; with minimum back-scattered light and background fluorescence
- White microplates are recommended for luminescence measurements; with maximum reflection and minimal autoluminescence
Specifications
Specifications
| Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
| Lid | With Lid |
| Culture Area | 0.084 cm2/well |
| Array | 16 x 24 |
| Packaging | 10 Pk., 30 Cases |
| Product Line | Nunc |
| Color | Black |
| Product Type | Microplate |
| Material | Polystyrene |
| Volume (Metric) Well | 120 μL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?