missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoSpin™ Dx Blood, CE certified Mini kit for DNA from blood
Description
250 preps
Specifications
Specifications
| Content And Storage | 18°C to 25°C |
| Format | Mini Prep |
| Sample Type | Blood |
| For Use With (Application) | Isolation of DNA |
| No. of Reactions | 250 Preps |
| Sample Volume | 200 L |
| Target | DNA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction