missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoSpin™ 96 PCR Clean-up Plates for PCR clean up
Click to view available options
Quantity:
24 Plates
Unit Size:
Pack of 24
Description
NucleoSpin™ 96 PCR Clean-up Kits
- Time-saving parallel clean-up of PCR products using a proven 96-well plate format
- Complete removal of primers and primer-dimers – optimal recovery
- Suitable for processing under vacuum and centrifugation
- Suitable for manual or automated use
- Innovative MN Wash Plate minimizes risk of cross-contamination
- NucleoSpin™ 96 PCR Clean-up Core Kits: basic content focused on automation platforms
Specifications
Specifications
| Content And Storage | Room temperature (18 - 25 °C) |
| Format | 96-well Plate |
| Isolation Technology | Silica Membrane Technology |
| Sample Type | PCR Reaction Mixture |
| Efficiency | Binding capacity: 15 μg |
| Elution Volume | Elution volume: 75 - 150 μL |
| For Use With (Equipment) | NucleoSpin 96 PCR Clean-up kit or core kit |
| For Use With (Application) | Clean-up of PCR products |
| No. of Reactions | 96/Plate |
| Product Type | Binding Plate |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction