missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ NucleoSpin™ 96 Flash Filter Plate, 96-well plate for large construct plasmid DNA

Product Code. 15820938
Change view
Click to view available options
Quantity:
24 Plates
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15820938 24 Plates Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15820938 Supplier Macherey-Nagel™ Supplier No. 740617.24
Add to basket
Add to basket
This item is not returnable. View return policy

High troughput purification of small and large constructs

  • Plate material: Polypropylene
  • Filter material: Polypropylene, glass fiber
  • Filter diameter: 8.3 mm
  • Effective filtration area: 54.1 mm2
  • Volume capacity of well: 1.4 mL

Specifications

Color White with Yellow band
Content And Storage Room temperature (18 - 25°C)
Format 96-well Plate
Isolation Technology Filtration
For Use With (Equipment) Centrifuge or vacuum
For Use With (Application) Filtration of bacterial lysates during plasmid and protein purification
Includes Fine filters
No. of Samples 24 x 96
Product Type Filter Plate
Quantity 24 Plates
Volume (Metric) Well 1.4 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.