missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ Standard C8 HPLC Columns
Column Format: Analytical Column; Carbon Load: 6.50%; Pore Size: 120 Å; Column Phase: Reversed Phase
£439.00 - £461.00
Specifications
Column Chemistry | Octyl |
---|---|
Column Format | Analytical Column |
Crosslinking | Octyl |
For Use With | For HPLC, GC, TLC, SPE Applications |
Functionality/Interaction Type | Hydrophobic |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10546151
|
Macherey-Nagel™
720071.46 |
4.6 mm | 125 mm |
£461.00
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||||
10144841
|
Macherey-Nagel™
720071.40 |
4 mm | 125 mm |
£439.00
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||||
10206461
|
Macherey-Nagel™
720214.46 |
4.6 mm | 150 mm |
£461.00
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||||
Specifications
Octyl | |
Octyl | |
Hydrophobic | |
5800 psi (400 bar) | |
Spherical | |
2 to 8 | |
1 Ea. | |
350 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
Analytical HPLC |
Analytical Column | |
For HPLC, GC, TLC, SPE Applications | |
Yes | |
Acetonitrile/water | |
3 μm | |
120 Å | |
Acetonitrile/water | |
60°C | |
C8 | |
6.5% | |
No | |
EC Column |