missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 300-5 C4 EC HPLC Separation Column
Column Format: Analytical Column; Carbon Load: 2%; Pore Size: 300 Å; Column Phase: Reversed Phase and Ion-Pairing
Brand: Macherey-Nagel™ 720059.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Analytical Column | |
250 mm | |
5 μm | |
300 Å | |
60°C | |
C4 | |
2% | |
Yes | |
EC Separative Column |
4 mm | |
5800 psi (400 bar) | |
2 to 8 | |
100 m²/g | |
L26 | |
Silica | |
Mixed Mode | |
Reversed Phase and Ion-Pairing |