missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 SB Analytical HPLC EC Column
Column Format: Analytical Column; Carbon Load: 10%; Pore Size: 100 Å; Column Phase: Ion Exchange
Brand: Macherey-Nagel™ 720996.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Analytical Column | |
HPLC | |
5800 psi (400 bar) | |
5 μm | |
100 Å | |
0.15 M (NH4)2 HPO4 | |
60°C | |
Quaternary Ammonium | |
10% | |
No | |
Analytical EC Column |
4 mm | |
250 mm | |
0.15 M (NH4)2 HPO4 | |
2 to 8 | |
1 Ea. | |
350 m²/g | |
L14 | |
Silica | |
Ion Exchange | |
Ion Exchange |