missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 HPLC Standard EC Column
Column Format: Standard Column; Carbon Load: 20%; Pore Size: 100 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 720296.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
Monomeric octadecyl | |
HPLC | |
Acetonitrile/water | |
2 to 9 | |
1 Ea. | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Standard Column | |
4.6 mm | |
125 mm | |
5 μm | |
100 Å | |
Acetonitrile/water | |
C18 HD | |
20% | |
Yes | |
Standard EC Column |