missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ Cyano (CN-RP) Mixed Mode HPLC Column, 5 μm, 4 mm x 250 mm
Shop All Macherey-Nagel ProductsSpecifications
Specifications
| Column Chemistry | Silica |
| Column Format | Analytical Column |
| Crosslinking | Cyano |
| Diameter (Metric) | 4 mm |
| Flow Rate | 1 mL/min |
| For Use With | For HPLC, GC, TLC, SPE |
| Length (Metric) | 250 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Mobile Phase Compatibility | Acetonitrile/Water |
| Particle Shape | Spherical |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?