missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-5 C18 AB CC Guard Columns Cartridges
Shop All Macherey-Nagel ProductsSpecifications
Specifications
| Quantity | 3 Pack |
| Particle Size | 5 μm |
| Length (Metric) | 8 mm |
| Type | CC Guard Columns Cartridges |
| Diameter (Metric) Inner | 4 mm |
| For Use With (Equipment) | EC columns of 4 and 4.6 mm ID with guard column adapter EC (REF 721359) |
| Stationary Phase | NUCLEOSIL™ 100-5 C18 AB |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?