missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ 100-10 C18 HPLC Column
Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 100 Å; Column Phase: Reversed Phase
£320.00 - £545.00
Specifications
Column Chemistry | Octadecyl |
---|---|
Column Format | Analytical Column |
Crosslinking | Octadecyl |
For Use With | RP Chromatography |
Functionality/Interaction Type | Hydrophobic |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12452680
|
Macherey-Nagel™
720701.46 |
4.6 mm | 125 mm |
£320.00
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
12442660
|
Macherey-Nagel™
720140.46 |
4.6 mm | 150 mm |
£320.00
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
10576311
|
Macherey-Nagel™
720023.46 |
4.6 mm | 250 mm |
£545.00
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
10411082
|
Macherey-Nagel™
720023.40 |
4 mm | 250 mm |
£380.00
Each |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
Specifications
Octadecyl | |
Octadecyl | |
Hydrophobic | |
Acetonitrile/water | |
10 μm | |
100 Å | |
Acetonitrile/water | |
C18 | |
15% | |
Yes | |
EC Column |
Analytical Column | |
RP Chromatography | |
Yes | |
Spherical | |
2 to 8 | |
1 Ea. | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |