missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoMag Tissue Kit (DNA Purification from Cells and Tissue)
Descripción
- The NucleoMag Tissue kit combines the flexibility and versatility of the Tissue product series with magnetic bead-based processing.
- Provides an automation-friendly workflow for DNA purification.
- Uses a simple protocol that is effective for a broad range of sample types.
- Compatible with a variety of open robotic platforms.
Especificaciones
Especificaciones
| Capacity | 0.4 μg/μL Beads |
| Isolation Technology | Magnetic Bead |
| Sample Type | Cells, Human Tissue, Animal Tissue |
| Elution Volume | 50 to 200 μL |
| Final Product Type | DNA |
| For Use With (Application) | Isolation of DNA |
| Product Line | NucleoMag |
| Product Type | NucleoMag Tissue Kit |
| Quantity | 384 Preps |
| Purity | 1.6 to 1.9 |
| Mostrar más |
Seguridad y manipulación
Nombre del producto
- NucleoMag DNA Microbiome (4x96)
- Warning
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 3
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H226-Flammable liquid and vapour.
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P242-Use only non-sparking tools.
- P243-Take precautionary measures against static discharge.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash hands thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P330-Rinse mouth.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P403+P235-Store in a well-ventilated place. Keep cool.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: triethanolamine, 2-propanol, guanidine hydrochloride, ethanol, EDTA
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?