missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoMag Clearing Beads - Magnetic Beads for Lysate Clarification
Description
- They offer a simple solution for lysate clarification on magnetic rod systems and can replace centrifugation.
Specifications
Specifications
| Cell Type | Bacteria,E. coli |
| Content And Storage | 3.5 mL |
| Format | Beads |
| Isolation Technology | Beads |
| Sample Type | Bacteria |
| Final Product Type | Plasmid DNA |
| For Use With (Application) | High copy plasmid DNA purification |
| No. of Reactions | 3.5 mL |
| Product Line | NucleoMag |
| Product Type | Magnetic Beads |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?