missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoMag Blood Prefilled Plates for DNA Purification from Blood
Click to view available options
Isolation Technology:
Beads
Unit Size:
96 reactions
Description
- NucleoMag Blood 200 μL Prefilled Plates are compatible with the MN extraction robots MagnetaPure 32 Plus and IsoPure Mini.
Specifications
Specifications
| Cell Type | Blood |
| Capacity | 0.4 μg/μL Beads |
| Content And Storage | 96 Preps |
| Format | Beads |
| Isolation Technology | Beads |
| Sample Type | Blood |
| Elution Volume | 100 μL |
| Final Product Type | DNA |
| For Use With (Application) | Isolation of DNA |
| No. of Reactions | 96 Preps |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction