missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleogen™ DEAE Ion Exchange HPLC Column, 7 μm, 6 mm x 125 mm
Shop All Macherey-Nagel ProductsSpecifications
Specifications
| Anion Exchange Capacity | DEAE |
| Column Format | Analytical Column |
| Diameter (Metric) | 6 mm |
| For Use With | Anion Exchange Chromatography of Nucleic Acids |
| Length (Metric) | 125 mm |
| Max. Pressure | 3625 psi (250 bar) |
| Mobile Phase Compatibility | Methanol |
| Particle Shape | Spherical |
| Particle Size | 7 μm |
| pH | 2.5 to 8 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?