missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleogel™ PSDVB Size Exclusion and Gel-Permeation HPLC Column, 5 μm, 7.7 mm x 300 mm

Product Code. 10194641 Shop All Macherey-Nagel Products
Change view
Click to view available options
Diameter (Metric):
7.7 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10194641 7.7 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10194641 Supplier Macherey-Nagel™ Supplier No. 719405

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Column Format: Analytical Column; Pore Size: 1000 Å; Column Phase: Size Exclusion and Gel-Permeation

Specifications

Column Chemistry Polymer
Column Format Analytical Column
Crosslinking Macroporus
Diameter (Metric) 7.7 mm
Length (Metric) 300 mm
Max. Pressure 2175 psi (150 bar)
Mobile Phase Compatibility Toluene
Particle Shape Spherical
Particle Size 5 μm
Pore Size 1000 Å
Quantity 1 Ea.
Solvents Toluene
Surface Area 25 m²/g
Temperature 150°C
Stationary Phase PSDVB (Polystyrene Divinylbenzene)
Packing Material PSDVB (Polystyrene Divinylbenzene)
Column Type Size Exclusion and Gel-Permeation
Endcapped No
Phase Size Exclusion and Gel Permeation
Material Polystyrene
Type Analytical Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.