missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ Sphinx RP HPLC Columns
Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 760806.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Octadecyl and Propylphenyl | |
Octadecyl and Propylphenyl | |
1 mL/min | |
p-p interactions | |
8700 psi (600 bar) | |
Spherical | |
1 to 10 | |
0.9 mL/g | |
Acetonitrile/water | |
60°C | |
C18 and Propylphenyl (Sphinx RP) | |
15% | |
Yes | |
Stainless Steel |
Analytical Column | |
4.6 mm | |
For Quinolone Antibiotics, Sulfonamides, Xanthines, Substituted Aromatics Separation Application | |
50 mm | |
Acetonitrile/water | |
3 μm | |
110 Å | |
1 Ea. | |
340 m²/g | |
L1/L11 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |