missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ Sphinx RP HPLC CC Guard Columns
£183.00
Specifications
Carbon Load | 15% |
---|---|
pH | 1 to 10 |
Length (Metric) | 8 mm |
Pore Size | 110Å |
Type | CC Guard Column |
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Particle Size | Price | Quantity & Availability | ||||
12762603
|
Macherey-Nagel™
761557.30 |
3 mm | 3 μm |
£183.00
Pack of 3 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||||
12748932
|
Macherey-Nagel™
761557.40 |
4 mm | 3 μm |
£183.00
Pack of 3 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||||
12478577
|
Macherey-Nagel™
761550.40 |
4 mm | 5 μm |
£183.00
Pack of 3 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||||
Specifications
15% | |
8 mm | |
CC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes |
1 to 10 | |
110Å | |
NUCLEODUR™ Sphinx RP | |
Acetonitrile/Water | |
Octadecyl | |
LC/MS due to low bleeding characteristics | |
Spherical | |
L1/L11 |