missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ Sphinx RP EC Analytical HPLC Column
Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 760800.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
Octadecyl and phenyl | |
HPLC | |
Yes | |
8700 psi (600 bar) | |
5 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
C18 and Propylphenyl (Sphinx RP) | |
15% | |
Yes | |
Analytical EC Column |
Analytical Column | |
4 mm | |
p-p Interactions | |
50 mm | |
Acetonitrile/water | |
1 to 10 | |
1 Ea. | |
340 m²/g | |
L1/L11 | |
Silica | |
Reversed Phase | |
Reversed Phase |