missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ Sphinx RP EC Analytical HPLC Column

Column Format: Analytical Column; Carbon Load: 15%; Pore Size: 110 Å; Column Phase: Reversed Phase

Brand:  Macherey-Nagel™ 760801.30

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12408527

  • £525.00 / Each
Estimated Shipment: 28-06-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Silica
Octadecyl and phenyl
HPLC
Yes
8700 psi (600 bar)
5 μm
110 Å
Acetonitrile/water
60°C
C18 and Propylphenyl (Sphinx RP)
15%
Yes
Analytical EC Column
Analytical Column
3 mm
p-p Interactions
125 mm
Acetonitrile/water
1 to 10
1 Ea.
340 m²/g
L1/L11
Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers