missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ SiOH HPLC Columns

Column Format: Analytical Column; Pore Size: 110 Å; Column Phase: Normal Phase

Brand:  Macherey-Nagel™ 760173.46

Code : 16

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 12727810

  • £391.00 / Each
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

High purity Silica
High purity Silica
For Analytical and Preparative Separation of Polar and Midpolar Compounds Applications
250 mm
<10 ppm
Spherical
2 to 8
0.9 mL/g
n-heptane
60°C
Silica
Normal Phase
Normal Phase
EC Column
Analytical Column
4.6 mm
Polar and midpolar
8700 psi (600 bar)
n-heptane
3 μm
110 Å
1 Ea.
340 m²/g
L3
Silica
No
Stainless Steel
Analytical HPLC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers