missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ SiOH HPLC CC Guard Columns
Brand: Macherey-Nagel™ 761007.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
2 to 8 | |
8 mm | |
CC Guard Column | |
NUCLEODUR™ SiOH | |
n-heptane | |
Guard Column | |
HPLC | |
L3 |
3 μm | |
100Å | |
4 mm | |
n-heptane | |
Silica | |
Analytical and Preparative Separation of Polar and Midpolar Compounds | |
Spherical |