missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ NH2-RP HPLC CC Guard Columns
Marke: Macherey-Nagel™ 761137.30
Code : 16
Weitere Details : Weight : 0.50000kg
Spezifikation
2.5% | |
8 mm | |
CC Guard Column | |
NUCLEODUR™ NH2-RP | |
Acetonitrile/Water | |
Aminopropyl | |
Polar Compounds Under RP Conditions and Hydrocarbons Under NP Conditions | |
Spherical | |
No |
5 μm | |
100Å | |
3 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
Yes | |
L8 |