missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ NH2 / NH2-RP HPLC Columns
Brand: Macherey-Nagel™ 760741.20
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Aminopropyl | |
Aminopropyl | |
For Polar Compounds Under RP Conditions (Sugars, DNA Bases), Hydrocarbons Under NP Conditions Application | |
8700 psi (600 bar) | |
Spherical | |
2 to 8 | |
1 Ea. | |
340 m²/g | |
L8 | |
Silica | |
Mixed Mode | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC | |
EC Column |
Analytical Column | |
2 mm | |
125 mm | |
Acetonitrile/water | |
3 μm | |
110 Å | |
Acetonitrile/water | |
60°C | |
Amino (NH2) | |
2.5% | |
No | |
Stainless Steel |