missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ HILIC HPLC Column

Column Format: Analytical Column; Carbon Load: 7%; Pore Size: 110 Å; Column Phase: HILIC

Brand:  Macherey-Nagel™ 760523.46

Code : 16

Additional Details : Weight : 0.99000kg

 View more versions of this product

Product Code. 10596415

  • £620.00 / Each
Estimated Shipment: 12-07-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Analytical Column
4.6 mm
Hydrophilic Interaction
50 mm
Spherical
2 to 8.5
1 Ea.
340 m²/g
Sulfonic Acid
7%
No
Stainless Steel
Hydrophilic Interaction, Analytical, Preparative Chromatography, LC/MS
Ammonium Sulfonic Acid
For Hydrophilic Interaction Chromatography
Yes
8700 psi (600 bar)
1.8 μm
110 Å
Acetonitrile/water
60°C
Silica
HILIC
HILIC
EC Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers