missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C18 Pyramid HPLC Column

Column Format: Analytical Column; Carbon Load: 14%; Pore Size: 110 Å; Column Phase: Reversed Phase

Brand:  Macherey-Nagel™ 760271.30

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12488407

  • £575.00 / Each
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Analytical Column
3 mm
Yes
11600 psi (800 bar)
1.8 μm
110 Å
Acetonitrile/water
60°C
C18 Pyramid
14%
Yes
Stainless Steel
HPLC, LC/MS
Octadecyl
For LC/MS and HPLC
30 mm
Spherical
1 to 9
1 Ea.
340 m²/g
L1
Silica
Reversed Phase
Reversed Phase
EC Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers