missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 PAH HPLC CC Guard Columns
£183.00
Specifications
Particle Size | 3 μm |
---|---|
Length (Metric) | 8 mm |
Pore Size | 110Å |
Type | CC Guard Column |
Stationary Phase | NUCLEODUR™ C18 PAH |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
12635999
|
Macherey-Nagel™
761780.30 |
3 mm |
£183.00
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
10221835
|
Macherey-Nagel™
761780.40 |
4 mm |
£183.00
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Specifications
3 μm | |
110Å | |
NUCLEODUR™ C18 PAH | |
Acetonitrile/Water | |
Octadecyl | |
Efficient Gradient Separation of the 16 PAHs According to EPA | |
Spherical |
8 mm | |
CC Guard Column | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
L1 |