missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ C18 HTec HPLC VP Guard Columns
Brand: Macherey-Nagel™ 762592.320
Additional Details : Weight : 0.01000kg
Specifications
18% | |
15 mm | |
VP Guard Column | |
NUCLEODUR™ C18 Htec | |
Acetonitrile/Water | |
Octadecyl | |
Sophisticated Analytical and Preparative Separations of Basic, Neutral and Acidic Pharmaceuticals | |
Spherical | |
Yes |
1 to 11 | |
110Å | |
32 mm | |
Acetonitrile/Water | |
Silica | |
Guard Column | |
HPLC | |
No | |
L1 |