missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ C18 Analytical EC Standard Column

Use EC standard columns for analytical HPLC (High Performance Liquid Chromatography). Nucleodur™ C18 Analytical EC Standard Columns come in a wide variety of lengths and internal diameters.

Brand:  Macherey-Nagel™ 760103.20

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12468367

  • £520.00 / Each
Estimated Shipment: 28-06-2024
to see stock.
Add to basket

Description

Description

Key features:
  • Stable in 100 % aqueous mobile phase systems
  • Interesting polar selectivity features
  • Excellent base deactivation; suitable for LC/MS due to low bleeding characteristics
Technical characteristics:
  • Special phase with polar endcapping
  • Pore size 110 Å
  • Particle sizes 1.8 μm, 3 μm and 5 μm
  • 7 and 10 μm particles for preparative purposes on request
  • Carbon content 14 %
  • pH stability 1–9
Recommended application:
  • Analgesics, penicillin antibiotics, nucleic acid bases, water-soluble vitamins, complexing agents, organic acids
Specifications

Specifications

Silica
Octadecyl
HPLC
8700 psi (600 bar)
5 μm
110 Å
Acetonitrile/water
60°C
C18 Gravity
18%
Yes
Analytical EC Column
Analytical Column
2 mm
150 mm
Acetonitrile/water
1 to 11
1 Ea.
340 m²/g
L1
Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers