missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-5 NH2-RP EC Standard Column
Column Format: Analytical Column; Carbon Load: 2.50%; Pore Size: 110 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC
£304.00 - £444.00
Specifications
Column Format | Analytical Column |
---|---|
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 110 Å |
USP Type | L8 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12635979
|
Macherey-Nagel™
760732.20 |
2 mm | 250 mm |
£444.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
10248593
|
Macherey-Nagel™
760730.30 |
3 mm | 125 mm |
£304.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
12645979
|
Macherey-Nagel™
760732.30 |
3 mm | 250 mm |
£371.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
12488487
|
Macherey-Nagel™
760731.46 |
4.6 mm | 150 mm |
£321.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
12625979
|
Macherey-Nagel™
760730.20 |
2 mm | 125 mm |
£357.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
12478487
|
Macherey-Nagel™
760730.46 |
4.6 mm | 125 mm |
£321.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
12408497
|
Macherey-Nagel™
760732.46 |
4.6 mm | 250 mm |
£391.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
12468487
|
Macherey-Nagel™
760730.40 |
4 mm | 125 mm |
£304.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
12498487
|
Macherey-Nagel™
760732.40 |
4 mm | 250 mm |
£371.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||||
Specifications
Analytical Column | |
2 to 8 | |
L8 | |
Silica | |
Mixed Mode | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |
5 μm | |
110 Å | |
Amino (NH2) | |
2.5% | |
No | |
EC Standard Column |