missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-5 CN Analytical EC Standard Column
Brand: Macherey-Nagel™ 760153.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
7 % | |
Analytical | |
4.6mm | |
HPLC | |
Acetonitrile/water | |
5μm | |
110Å | |
Acetonitrile/water | |
L10 | |
NUCLEODUR® 100-5 CN |
Silica | |
Cyano | |
Yes | |
125mm | |
Silica | |
1 to 8 | |
1Each | |
Analytical EC Standard Column | |
HPLC |