missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-5 C8 EC HPLC Column
Column Format: Analytical Column; Carbon Load: 10.50%; Pore Size: 110 Å; Column Phase: Reversed Phase
£220.00 - £444.00
Specifications
Column Chemistry | Silica |
---|---|
Column Format | Analytical Column |
Crosslinking | octyl |
Flow Rate | 1 mL/min |
For Use With | For HPLC, GC, TLC, SPE |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12478477
|
Macherey-Nagel™
760703.20 |
2 mm | 250 mm |
£444.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12428477
|
Macherey-Nagel™
760701.20 |
2 mm | 125 mm |
£357.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12488467
|
Macherey-Nagel™
760700.20 |
2 mm | 50 mm |
£287.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12438477
|
Macherey-Nagel™
760701.30 |
3 mm | 125 mm |
£304.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12488477
|
Macherey-Nagel™
760703.30 |
3 mm | 250 mm |
£371.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12498467
|
Macherey-Nagel™
760700.30 |
3 mm | 50 mm |
£220.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12605979
|
Macherey-Nagel™
760704.46 |
4.6 mm | 100 mm |
£321.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12468477
|
Macherey-Nagel™
760702.46 |
4.6 mm | 150 mm |
£321.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12458477
|
Macherey-Nagel™
760701.46 |
4.6 mm | 125 mm |
£321.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12408487
|
Macherey-Nagel™
760703.46 |
4.6 mm | 250 mm |
£391.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12418477
|
Macherey-Nagel™
760700.46 |
4.6 mm | 50 mm |
£235.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12448477
|
Macherey-Nagel™
760701.40 |
4 mm | 125 mm |
£304.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12615979
|
Macherey-Nagel™
760706.46 |
4.6 mm | 75 mm |
£235.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12498477
|
Macherey-Nagel™
760703.40 |
4 mm | 250 mm |
£371.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12408477
|
Macherey-Nagel™
760700.40 |
4 mm | 50 mm |
£220.00
Each |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
Specifications
Silica | |
octyl | |
For HPLC, GC, TLC, SPE | |
Acetonitrile/Water | |
5 μm | |
110 Å | |
340 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Analytical Column | |
1 mL/min | |
8700 psi (600 bar) | |
Spherical | |
1 to 9 | |
C8 | |
60°C | |
C8 | |
10.5% | |
Yes | |
Stainless Steel | |
Analytical HPLC |