missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-3 CN-RP HPLC Columns
Column Format: Analytical Column; Carbon Load: 7%; Pore Size: 110 Å; Column Phase: Normal and Reversed Phase
Brand: Macherey-Nagel™ 760159.20
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Cyano (nitrile) | |
Cyano (nitrile) | |
1 mL/min | |
Hydrophobic | |
50 mm | |
Acetonitrile/water | |
3 μm | |
110 Å | |
1 Ea. | |
340 m²/g | |
L10 | |
Cyanopropyl-Modified, High Purity Silica | |
Mixed Mode | |
Normal and Reversed Phase | |
EC Column |
Analytical Column | |
2 mm | |
For Tricyclic Antidepressants, Steroids, Organic Acids Application | |
Yes | |
8700 psi (600 bar) | |
Spherical | |
1 to 8 | |
0.9 mL/g | |
Acetonitrile/water | |
60°C | |
Cyano (CN) | |
7% | |
Yes | |
Stainless Steel | |
Analytical HPLC |